Zoro Homepage
This item is Discontinued.
Rigid Industries RIGID Industries D-Series Pro Dually Spot Surface Mount Pair - Midnigh 202213BLK

RIGID Industries D-Series Pro Dually Spot Surface Mount Pair - Midnigh (Discontinued)

  • Mfr # 202213BLK
  • Zoro # G703532904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202213BLK
Zoro #
G703532904
UPC #
849774028465
Country of Origin
United States

Description

D-Series Pro Dually Spot Surface Mount Pair - Midnight Edition

It is all about stealth with RIGID's Midnight Diffused Lens. Available in SR-Q, SR-M, and D-Series, these lights feature blacked-out hardware, blacked-out spot optics, and a blacked-out Diffused Lens. The Midnight Optics along with the smoked diffused lens enable RIGID to virtually disappear during the day while still providing powerful LED technology to light up the night. Thanks to improved LED technology, the Midnight Edition PRO now offers more light output than ever before. Own The Night with RIGID's D-Series Midnight Edition original LED pod lights.

Features:

  • Translucent Black Enamel on our Patented Hybrid Spot Optics
  • All Black Assembly Hardware
  • Special Black Polymer Coated Circuit Board
  • 50,000 Plus Hour Lifespan
  • 9-36 V DC
  • Durable UV Resistant Powder Coat
  • High-Grade Aluminum Alloy
  • Integrated Thermal Management System
  • Impact Resistant Polycarbonate Lens
  • Over/Under Voltage Protection
  • RFI/EMI Protection
  • Reverse Polarity Protection
  • RoHS Compliant
  • IP68 Compliant - Dust/Water Ingress
  • Operating Temp -40 Deg F To +145 Deg F
  • SAE J575 Compliant - Shock/Vibration
  • Limited Lifetime Warranty
  • Off Road Use Only

Whats Included?

  • Mounting Hardware
  • Black Powdercoat, U-Shape Bracket (Excludes FM)
  • Harness w/Switch
  • Deutsch Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.