Zoro Homepage
This item is Discontinued.
Rigid Industries RIGID Industries E-Series PRO 20" Spot/Driving Combo 122313

RIGID Industries E-Series PRO 20" Spot/Driving Combo (Discontinued)

  • Mfr # 122313
  • Zoro # G803532415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122313
Zoro #
G803532415
UPC #
849774029011
Country of Origin
Mexico

Dimensions

Length
20 in

Details

Lighting Technology
LED
Includes
(2) L-shape Brackets, Deutsch Connector, Open Leads, Harness w/Switch
Features
Reverse Polarity Protection, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
Finish
Powder Coated
Voltage
9 to 36V DC
Wattage
319 W
Housing Color
Black
Lumens
34848 lm
Item
Light Bar
Housing Material
Aluminum Alloy
Lens Material
Polycarbonate
Rated Life
50000+ hrs
Temperature Range
-40 to 145°F
Beam Angle
22 Degrees
Amps
22.79 A
IP Rating
IP68

Description

E-Series PRO 20" Spot/Driving Combo

The E-Series is one of RIGID's most versatile, all-around lighting solutions, and recent enhancements in LED technology deliver up to 111 percent more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, prominent RIGID branding and blacked-out circuit boards give the E-Series PRO a refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, Driving/Spot combo, Spot/Flood Combo, Spot/Hyperspot combo, and Midnight Edition. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born off-road, but its versatility makes it well suited for use with power sports, marine, general automotive, and even first responder applications. Own The Night with RIGID's E-Series double row LED light bar.

Features:

  • 50,000 Plus Hour Lifespan
  • 9-36 V DC
  • Durable UV Resistant Powder Coat
  • High-Grade Aluminum Alloy
  • Integrated Thermal Management System
  • Impact Resistant Polycarbonate Lens
  • Over/Under Voltage Protection
  • RFI/EMI Protection
  • Reverse Polarity Protection
  • RoHS Compliant
  • IP68 Compliant - Dust/Water Ingress
  • Operating Temp -40 Deg F To +145 Deg F
  • SAE J575 Compliant - Shock/Vibration
  • Available In White And Black Housing
  • Pressure Equalizing Vent
  • Waterproof Connector (Exclusions Apply)
  • Limited Lifetime Warranty
  • Off Road Use Only

What's Included?

  • 2 Black Powder Coated, L-shape brackets
  • Deutsch Connector (4”-10”)
  • Open Leads, No Connector (20”-50”)
  • Harness with Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.