Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries RIGID Industries E-Series PRO 4" Flood - Black 104113

RIGID Industries E-Series PRO 4" Flood - Black (Discontinued)

  • Mfr # 104113
  • Zoro # G703533031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104113
Zoro #
G703533031
UPC #
849774028854
Country of Origin
United States

Description

E-Series PRO 4" Flood - Black

The E-Series is one of RIGID’s most versatile, all-around lighting solutions, and recent enhancements in LED technology delivering up to 111% more raw lumens than ever before with the E-Series PRO. Among RIGID’s most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, new branding and new blacked-out circuit boards give the E-Series PRO a more refined look.

These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born in off-road, but its versatility makes it well suited for use with power sports, marine, general automotive and even first responder applications.

Features:

  • Blacked-Out Circuit Board
  • GORE® Pressure Equalizing Vent
  • Harness & Switch Included (Exclusions Apply)
  • High-Grade Aluminum Alloy Heatsink
  • IP68 Compliant -Dust / Water Ingress
  • 50,000+ Hour Lifespan
  • 9-36 V DC
  • Patented Technology
  • Impact Resistant Polycarbonate Lens
  • Integrated Thermal Management System

In the Box:

  • 2 Black Powder Coated, L-shape brackets
  • Deutsch Connector (4”-10”)
  • Open Leads, No Connector (20”-50”)
  • Harness w/Switch

∗ Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.