Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries RIGID Industries E-Series PRO 6" Hybrid-Diffused LED - White 806513

RIGID Industries E-Series PRO 6" Hybrid-Diffused LED - White (Discontinued)

  • Mfr # 806513
  • Zoro # G603532677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806513
Zoro #
G603532677
UPC #
849774029349
Country of Origin
United States

Description

E-Series PRO 6" Hybrid-Diffused LED - White

The E-Series is one of RIGID's most versatile, all-around lighting solutions, and recent enhancements in LED technology delivering up to 111% more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, new branding and new blacked-out circuit boards give the E-Series PRO a more refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, and new Driving/Spot and Spot/Hyperspot combinations. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born in off-road, but its versatility makes it well suited for use with power sports, marine, general automotive and even first responder applications.

Features:

  • Optics: Hybrid - Diffused
  • LED Color: White
  • Finish Color:White
  • Length: 6"
  • Mount Type: Surface
  • Shipping Dimensions: 6" × 8" × 6"
  • Product Weight: 2.84lb
  • Sold As: Single

Specifications:

  • Watts: 81
  • Amp Draw: 5.79
  • LED's: 12
  • Raw Lumens: 9504
  • Lux @ 10M: 42.71
  • Beam Distance: 65.4M
  • Peak Beam Intensity: 4,271 cd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.