Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries RIGID Industries SR-M Series Pro Spot Surface Mount - Black 902213

RIGID Industries SR-M Series Pro Spot Surface Mount - Black (Discontinued)

  • Mfr # 902213
  • Zoro # G603532622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902213
Zoro #
G603532622
UPC #
849774027772
Country of Origin
United States

Description

SR-M Series Pro Spot Surface Mount - Black

Among the smallest, most compact products that RIGID offers, the SR-M PRO (Single Row-Mini Professional Race Output) still packs a lot of lighting power with an impressive output up to 111% more raw lumens thanks to improved LED technology.

The size of SR-M PRO makes it highly adaptable to a variety of uses, including everything from a flood light on a toy hauler, handlebar-mounted lights for motorcycles and many other power sports applications. Common automotive uses include back bumper lighting. With a range of beam patterns in your choice of optics, the SR-M PRO is one of the brightest mini LED lights on the market.

In addition to more powerful LEDs, recent updates include branding and blacked-out circuit boards make the SR-M PRO more powerful and refined than ever before. They feature the same superior build quality as the rest of RIGID’s lighting products, providing reliable and efficient lighting on demand.

Features:

  • Blacked-Out Circuit Board
  • GORE® Pressure Equalizing Vent
  • Harness & Switch Included (Exclusions Apply)
  • High-Grade Aluminum Alloy Heatsink
  • IP68 Compliant -Dust / Water Ingress
  • 50,000+ Hour Lifespan
  • 9-36 V DC
  • Patented Technology
  • Impact Resistant Polycarbonate Lens
  • Integrated Thermal Management System

What's Included?

  • Mounting Hardware
  • Stainless Steel, U-Shape Bracket (Excludes FM)
  • Solid Black Light Cover (Excludes FM)
  • Harness w/Switch
  • Deutsch Connector

∗Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.