
RIGID RADIANCE PLUS SR-SERIES LED LIGHT, 8 OPTION RGBW BACKLIGHT, 20 INCH
Mfr # 220603
Zoro # G402159570
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Includes
Mounting Brackets
Features
Black Exposed Printed Circuit Board, 8 Back Lighting Options, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
Voltage
9 to 15V DC
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220603
Zoro #
G402159570
UPC #
815711014846
Country of Origin
Mexico
Dimensions
Length
20 in
Details
Lighting Technology
LED
Includes
Mounting Brackets
Features
Black Exposed Printed Circuit Board, 8 Back Lighting Options, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
Voltage
9 to 15V DC
Finish
Powder Coated
Lumens
9792 lm
Housing Color
Black
Wattage
81 W
Beam Angle
23.6 Degrees
Housing Material
Aluminum Alloy
Item
Light Bar
IP Rating
IP68
Amps
6.2 A
Peak Beam Intensity
118,895 cd
Lens Material
Polycarbonate
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.