Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RIGID RADIANCE PLUS SR-SERIES LED LIGHT, 8 OPTION RGBW BACKLIGHT, 50 INCH

  • Mfr # 250603

  • Zoro # G802159545


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Mounting Brackets
Finish
Powder Coated
Length
50 in
Voltage
9 to 15V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250603
Zoro #
G802159545
UPC #
815711015232
Country of Origin
Mexico

Dimensions

Length
50 in

Details

Lighting Technology
LED
Includes
Mounting Brackets
Finish
Powder Coated
Voltage
9 to 15V DC
Features
Black Exposed Printed Circuit Board, 8 Back Lighting Options, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
Housing Color
Black
Wattage
262 W
Lumens
29376 lm
Item
Light Bar
Housing Material
Aluminum Alloy
Peak Beam Intensity
340,450 cd
IP Rating
IP68
Beam Angle
24.8 Degrees
Lens Material
Polycarbonate
Amps
19.1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.