Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Sae Compliant Sr-Srs 20" Light Bar - Black 920413

Sae Compliant Sr-Srs 20" Light Bar - Black (Discontinued)

  • Mfr # 920413
  • Zoro # G5066242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920413
Zoro #
G5066242
UPC #
849774030932
Country of Origin
United States

Description

SAE Compliant SR-SRS 20" Light Bar - Black. Off-road auxiliary lighting is one thing, but everyone knows that it' s important to have lighting that is also safe and legal for on-road use. RIGID' SAE Compliant Fog Lights and Auxiliary High Beam Driving Lights allow them to be used on-the-road and not just off-road. RIGID created the proprietary output spread and height with the new patented Clarilux optic system. The color temperature of these LEDs was carefully chosen to be a perfect range of pure daylight to penetrate the night for superior clarity on the road. These SAE Compliant lights project long-range high intensity light while drawing very little power and provide up to 50,000 useful hours. As an added function, the SR-Series SAE compliant lights offer a bold back-lit RIGID branding plate. This feature can be ran independently, or in tandem with the forward projecting LEDs. The low profile design includes a High-Grade Aluminum Alloy Housing with a custom designed oversized heat sink to keep the LEDs running cooler, brighter and longer. Combine this with the strength of a polycarbonate lens; the RIGID SAE Compliant Lights represent the ultimate solution for your street-legal lighting in North America.. Features: Auxilary High Beam Driving Light Compliant with SAE J581. 50,000+ Hour Lifespan. 9-36 V DC. Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System Specifications: Watts: 95. Amp Draw: 6.8. LED's: 28. Raw Lumens: 8253. Lux @ 10m: 342.6. Beam Distance: 185.1 m. Peak Beam Intensity: 34263 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.