Zoro Homepage
This item is Discontinued.
Rigid Industries Sr-L Series 20" Lightbar - Black W/ Blue 63001

Sr-L Series 20" Lightbar - Black W/ Blue (Discontinued)

  • Mfr # 63001
  • Zoro # G5067502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63001
Zoro #
G5067502
UPC #
849774001659
Country of Origin
United States

Description

SR-L Series 20" Off-Road LED Light Bar - Black with Blue Halo Back Lighting. Accent lighting is an easy way to customize the look of any vehicle, and RIGID now offers a way to add style and function with the SR-L Series Light Bar. This 20" Light Bar offers users the latest LED technology paired with advanced optics to provide an ultra-wide 70-degree beam pattern suitable for lighting up the trail ahead. In addition, the SR-L Series Light Bar offers halo backlighting available in four colors: red, blue, amber, or white. The halo provides a stylish accent color to any custom vehicle build, while the hidden mounting hardware and glossy outer trim further adds to the light bar' s sleek look. A 3-position switch is included, allowing the user to easily switch between the halo accent lighting to the forward-projecting light. The SR-L Series offers the same legendary RIGID build quality as the rest of the company' s products, from the high-grade aluminum housing to the impact resistant polycarbonate lens. Packed with power and style, the SR-L Series makes it easier than ever to Own the Night.. Features: 50,000+ Hr LED Lifespan. Instant On/Off - No Warm Up. RoHS Compliant. Over / Under Voltage Protection. Durable Polycarbonate Lens. Integrated Thermal Management. Pressure Equalizing Vent. Designed & Engineered in the USA. Wiring Harness and Switch Included. 9-36 VDC. Stealth Mounting Location. Removable Surround for Color Matching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.