Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries SR-L Series Marine 20" White LED Lightbar - White Lig 62001

SR-L Series Marine 20" White LED Lightbar - White Lig (Discontinued)

  • Mfr # 62001
  • Zoro # G602942699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62001
Zoro #
G602942699
UPC #
849774007668
Country of Origin
United States

Description

SR-L Series Marine 20" White LED Lightbar - White Light with Blue Halo

Accent lighting is an easy way to customize the look of any boat or vehicle, and RIGID now offers a way to add style and function with the SR-L Series Light Bar. This 20 inch Light Bar offers users the latest LED technology paired with advanced optics to provide an ultra-wide 70-degree beam pattern suitable for lighting up the trail ahead.

The halo provides a stylish accent color to any custom vehicle build, while the hidden mounting hardware and glossy outer trim further adds to the light bar’s sleek look. The halo backlighting is available in one of three colors: red, blue, or white. Forward projecting light is great for area/deck lighting

A 3-position switch is included, allowing the user to easily switch between the halo accent lighting to the forward-projecting light.

The SR-L Marine Series Lightbar offers marine grade polyester based powder coat with alodine pre-treat 316 stainless steel, mount hardware & brackets with plastic isolation bushings and an impact resistant polycarbonate lens.

Packed with power and style, the SR-L Marine Series Lightbar makes it easier than ever to Own the Night.

Specifications:

  • 2-Wire Input with Switch Logic to toggle between modes
  • High Power, Low Power and Accent Light modes
  • Wide beam with firm cutoff on lower edge for minimum reflection
  • Accent light can be used for low level ambient lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.