
SR-L Series Marine 20in White LED Lightbar - White Light w/Red Halo
Mfr # 62002
Zoro # G610046112
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Lumens
13068 lm
Lighting Technology
LED
Includes
18" Cable, Ingress Connector, Wire Harness Adapter
Beam Angle
74 Degrees
Light Functions
High Power, Low Power, Halo Backlight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62002
Zoro #
G610046112
UPC #
849774007682
Country of Origin
United States
Dimensions
Overall Length
20 in
Details
Item
Light Bar
Lumens
13068 lm
Lighting Technology
LED
Includes
18" Cable, Ingress Connector, Wire Harness Adapter
Beam Angle
74 Degrees
Light Functions
High Power, Low Power, Halo Backlight
Peak Beam Intensity
25832 cd
Current
9.0 A
Wattage
126W
Description
SR-L Series Marine 20in White LED Lightbar - White Light with Red Halo. Accent lighting is an easy way to customize the look of any boat or vehicle, and RIGID now offers a way to add style and function with the SR-L Series Light Bar. This new 20 inch Light Bar offers users the latest LED technology paired with advanced optics to provide an ultra-wide 70-degree beam pattern suitable for lighting up the trail ahead. The halo provides a stylish accent color to any custom vehicle build, while the hidden mounting hardware and glossy outer trim further adds to the light bar’s sleek look. The halo backlighting is available in one of three colors: red, blue, or white. Forward projecting light is great for area/deck lighting A 3-position switch is included, allowing the user to easily switch between the halo accent lighting to the forward-projecting light. The SR-L Marine Series Lightbar offers marine grade polyester based powder coat with alodine pre-treat 316 stainless steel, mount hardware & brackets with plastic isolation bushings and an impact resistant polycarbonate lens. Packed with power and style, the SR-L Marine Series Lightbar makes it easier than ever to Own the Night.Specifications: 2-Wire Input with Switch Logic to toggle between modes. High Power, Low Power and Accent Light modes. Wide beam with firm cutoff on lower edge for minimum reflection. Accent light can be used for low level ambient lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.