Zoro Homepage
This item is Discontinued.
Rigid Industries SR-L Series Marine Spreader Light - White Surface Mou 51100

SR-L Series Marine Spreader Light - White Surface Mou (Discontinued)

  • Mfr # 51100
  • Zoro # G702942117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51100
Zoro #
G702942117
UPC #
849774008634
Country of Origin
United States

Description

SR-L Series Marine Spreader Light - White Surface Mount - White Light with White Halo

The RIGID SR-L Series Marine Spreader light provides an easy way to add convenient area lighting and style to any boat or vehicle. This spreader provides a broad 120° beam pattern to illuminate wide areas around any boat or vehicle. The SR-L Series Spreader also offers stylish halo backlighting to provide accent lighting that adds a custom look to any boat or vehicle.

The halo backlighting is available in one of three colors: red, blue, or white. Forward projecting light is great for area/deck lighting

Use the flying leads wiring to wire the SR-L Series Spreader light directly into your boat or vehicle’s electrical system. (Part #40300 - Sold Separately)

The SR-L Marine Series Spreader offers marine grade polyester based powder coat with alodine pre-treat 316 stainless steel, mount hardware & brackets with plastic isolation bushings and an impact resistant polycarbonate lens.

Packed with power and style, the SR-L Marine Series makes it easier than ever to Own the Night.

Specifications:

  • 2-Wire Input with Switch Logic to toggle between modes
  • High Power, Low Power and Accent Light modes
  • Accent light can be used for low level ambient lighting

*Sold as an Individual Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.