Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Sr-L Series Spreader Amber Halo Pair 53223

Sr-L Series Spreader Amber Halo Pair (Discontinued)

  • Mfr # 53223
  • Zoro # G5077695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53223
Zoro #
G5077695
UPC #
-
Country of Origin
United States

Description

SR-L Series Flush Mount Spreader Light - Black Housing - Amber Halo. The RIGID SR-L Series Spreader light provides an easy way to add convenient area lighting and style to any vehicle. This spreader provides a broad 120degrees beam pattern to illuminate wide areas around any vehicle. The SR-L Series Spreader also offers stylish halo backlighting to provide accent lighting that adds a custom look to any vehicle. The halo backlighting is available in one of four colors: red, blue, amber, or white. Use the flying leads wiring to wire the SR-L Series Spreader light directly into your vehicle' s electrical system or purchase the RIGID wiring harness separately (Part #40300)(Sold Separately). The SR-L Series Spreader offers the same legendary RIGID build quality as the rest of RIGID' s products, from the high-grade aluminum housing to the impact resistant polycarbonate lens. Packed with power and style, the SR-L Series makes it easier than ever to Own the Night.. Features: 9-36 VDC. Pressure Equalizing Valve. High Impact Polycarbonate lens. Dedicated Wire to Run Backlight. Removable Surround for Color Matching. Wiring Harness Sold Seperately #40300. Halo Backlight Available in Blue, Red, White, & Amber. Surface Mount and Flush Mount Available. 120 Degree Wide Beam Pattern. No Exposed Hardware. High Grade Aluminum Alloy Housing and Heatsink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.