
Sr-M Series Pro Diffused White Flush Mount (Discontinued)
- Mfr # 962513
- Zoro # G4626694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
962513
Zoro #
G4626694
UPC #
849774027932
Country of Origin
United States
Description
SR-M Series Pro Diffused White Flush Mount. The SR-Q PRO is a sleek low profile lighting option that packs more lighting output than ever before thanks to recent improvements to the advanced LEDs inside The SR-Q PROfessional Race Output now emits up to 102% more raw lumens, depending on optic An excellent choice for any application where space is limited, the SR-Q PRO makes auxiliary lighting professional grade A single row of LEDs and is available in multiple beam patterns, including Spot, Flood, Driving, Hyperspot, and Diffused Other recent updates to the SR-Q PRO include updated RIGID branding and blacked out circuit boards for a more refined look Both surface and flush mount options are available and there are multiple mounting capabilities, such as the Suction Cup Mount and Angled Flush Mounts, just to name a few The SR-Q PRO is also a perfect back-up light and is available as a Back-Up Light Kit with a 25' harness and a three-position switch for ease of wiring and usage.. Features: Blacked-Out Circuit Board. GORE Pressure Equalizing Vent. Harness & Switch Included (Exclusions Apply). High-Grade Aluminum Alloy Heatsink. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 9-36 V DC. Patented Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System. 2" x 5" Lights Come on With: Mounting Hardware. Stainless Steel, U-Shape Bracket (Excludes FM). Solid Black Light Cover (Excludes FM). Harness with Switch. Deutsch Connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.