
Sr-M Series Pro Flood Surface Mount White (Discontinued)
- Mfr # 942213
- Zoro # G4677383
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
942213
Zoro #
G4677383
UPC #
849774027871
Country of Origin
United States
Description
SR-M Series PRO Hybrid-Spot LED - Surface Mount - White. Among the smallest, most compact products that RIGID offers, the SR-M PRO (Single Row-Mini Professional Race Output) still packs a lot of lighting power with an impressive output up to 111% more raw lumens thanks to improved LED technology. The size of SR-M PRO makes it highly adaptable to a variety of uses, including everything from a flood light on a toy hauler, handlebar-mounted lights for motorcycles and many other power sports applications. Common automotive uses include back bumper lighting. With a range of beam patterns in your choice of optics, the SR-M PRO is one of the brightest mini LED lights on the market. In addition to more powerful LEDs, recent updates include new branding and blacked-out circuit boards make the SR-M PRO more powerful and refined than ever before. They feature the same superior build quality as the rest of RIGID's lighting products, providing reliable and efficient lighting on demand.. Features: Optics: Hybrid - Spot. LED Color: White. Finish Color: White. Mount Type: Surface. Shipping Dimensions: 5" 6" 6". Product Weight: 0.476lb. Sold As: Single. Hybrid Optics. 10degrees Spot Pattern. 50,000+ Hr LED Lifespan. Instant On / Off - No Warm Up. RoHS Compliant. Over / Under Voltage Protection. Cast Aluminum Housing. Durable Polycarbonate Lens. Integrated Thermal Management. GORE Pressure Equalizing Vent. Designed, Engineered, & Assembled in the USA Specifications: Watts: 15. Amp Draw: 1.07. LED's: 2. Raw Lumens: 1584. Lux @ 10M: 346.41. Beam Distance: 186.1M. Peak Beam Intensity: 34641 cd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.