Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries SR-M Series Pro Hybrid-Diffused LED Surface Mount - W 942513-001

SR-M Series Pro Hybrid-Diffused LED Surface Mount - W (Discontinued)

  • Mfr # 942513-001
  • Zoro # G802943335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942513-001
Zoro #
G802943335
UPC #
849774016837
Country of Origin
United States

Description

SR-M Series Pro Hybrid-Diffused LED Surface Mount - White

Among the smallest, most compact products that RIGID offers, the SR-M PRO (Single Row-Mini Professional Race Output) still packs a lot of lighting power with an impressive output of up to 111% more raw lumens thanks to improved LED technology. The size of SR-M PRO makes it highly adaptable to a variety of uses, including everything from a floodlight on a toy hauler, handlebar-mounted lights for motorcycles, and many other power sports applications. Common automotive uses include back bumper lighting. With a range of beam patterns in your choice of optics, the SR-M PRO is one of the brightest mini LED lights on the market. In addition to more powerful LEDs, recent updates include new branding and blacked-out circuit boards that make the SR-M PRO more powerful and refined than ever before. They feature the same superior build quality as the rest of RIGID’s lighting products, providing reliable and efficient lighting on demand.

Features:

  • 50,000 Plus Hour Lifespan
  • 9-36 V DC
  • Durable UV Resistant Powder Coat
  • High-Grade Aluminum Alloy
  • Integrated Thermal Management System
  • Impact Resistant Polycarbonate Lens
  • Over/Under Voltage Protection
  • RFI/EMI Protection
  • Reverse Polarity Protection
  • RoHS Compliant
  • IP68 Compliant - Dust/Water Ingress
  • Operating Temp -40 Deg F To +145 Deg F
  • SAE J575 Compliant - Shock/Vibration
  • Available In White And Black Housing
  • Pressure Equalizing Vent
  • Waterproof Connector (Exclusions Apply)
  • Limited Lifetime Warranty
  • Off-Road Use Only

Lights Come With:

  • Mounting Hardware
  • Stainless Steel, U-Shape Bracket (Excludes FM)
  • Solid Black Light Cover (Excludes FM)
  • Harness with Switch
  • Deutsch Connector

Specifications:

  • Optics: Flood Diffused
  • Watts: 16
  • Amp Draw: 1.14
  • Voltage Max: 36
  • Raw Lumens: 1584
  • Lux@10M: 18.3
  • Beam Distance@1Lux: 42.8
  • Beam Distance@.25Lux: 85.6
  • Horizontal Beam Angle: 35.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.