Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Sr-Q Pro Back Light Kit - Flush Mount - 980033

Sr-Q Pro Back Light Kit - Flush Mount - (Discontinued)

  • Mfr # 980033
  • Zoro # G5074527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980033
Zoro #
G5074527
UPC #
849774017711
Country of Origin
United States

Description

SR-Q PRO Back Light Kit - Flush Mount Diffused - Pair - Black. RIGID's lighting kit includes everything you need to install a pair of RIGID Industries back-up lights on your vehicle: Two LED lights, and extended 25' wiring harness hardware and black covers. This kit features our patented Hybrid optics system combined with a Diffused lens, to offer a powerful 60deg beam pattern for unmatched visibility.. Big Power in a Small Package - The RIGID Industries SR-Q LED Light is one of the most versatile lighting products on the market today. This compact LED light can be used for virtually any lighting application - from off-road to agriculture. The SR-Q utilizes the same technology as our D-Series, but in a wide configuration, instead of square. The size and shape of the SR-Q LED Light allows it to fit almost anywhere. Its cast aluminum housing and polycarbonate lens are sealed against the elements for years of trouble-free operation.. Flush Mount - This particular model is specifically designed to be recessed into a truck bumper, a utility bed, the hull of a boat, or any application where you need the light to look clean and be out of the way. Once installed, the light is only 1/4" tall, which means you can have all the benefits of our surface mount lights in an OEM quality, flush installation.. Hybrid Optics - Our patented Hybrid optics system is the most powerful, most efficient LED optics system on the market. Utilizing a combination of lens and reflector, the Hybrid optics system captures the maximum amount of light emitted from the LED and projects it exactly where you want it.. Diffusion Lens - Perfect for scene or area lighting, our diffusion lens was specifically engineered to project light at a 60 flood pattern. Combine that with our patented optics and you have the best LED flood light in the industry. Like our standard lens, the diffusion lens is made from optically clear, unbreakable polycarbonate plastic.. Quality Construction - Our circuitry is designed in-house to be more powerful, be more efficient, and generate less heat. Our durable aluminum housings feature custom, over-sized heat sinks which keep the temperature down and allow our LED's to run cooler and brighter. All RIGID Industries LED lights receive a high quality powder coat finish, a custom-molded rubber seal, and an unbreakable, scratch resistant lens. RIGID Industries LED lights are engineered to withstand whatever you, the road, or nature can throw at them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.