Zoro Homepage

SR-Q Series PRO Flood Surface Mount - Black

  • Mfr # 904113

  • Zoro # G212299374


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904113
Zoro #
G212299374
UPC #
849774027963
Country of Origin
Unknown

Description

SR-Q Series PRO Flood Surface Mount - Black The SR-Q PRO is a sleek, low-profile lighting option that packs more lighting output than ever before, thanks to recent improvements to the advanced LEDs inside. The SR-Q Professional Race Output now emits up to 102% more raw lumens, depending on optics. An excellent choice for any application where space is limited, the SR-Q PRO makes auxiliary lighting professional-grade. Other recent updates to the SR-Q PRO include updated RIGID branding and blacked-out circuit boards for a more refined look. This light has a single row of LEDs and a flood beam pattern. Features: Flush mount Multiple mounting capabilities exist, such as the suction cup mount and angled flush mounts, just to name a few 50,000+ hour lifespan 9-36 V DC Durable UV-resistant powder coat High-grade aluminum alloy Integrated thermal management system Impact-resistant polycarbonate lens Over/Under voltage protection RFI/EMI protection Reverse polarity protection RoHS compliant IP68 compliant - dust/water ingress Operating temp -40 deg F to +145 deg F SAE J575 compliant: shock/vibration Available in white and black housing Pressure-equalizing vent Waterproof connector exclusions apply Limited lifetime warranty Off-road use only Specifications: Size: 2 x 5 inches Weight: 0.74 lbs. Optics: Flood Watts: 32 Amp Draw: 2.29 Raw Lumens: 3168 Lux @ 10M: 69.24 Beam Distance @1Lux: 83.2 Beam Distance @.25Lux: 166.4 Horizontal Beam Angle: 50.8 Product Comes With: Mounting hardware Stainless steel, u-shape bracket excludes FM Solid black light cover excludes FM Harness with switch Deutsch connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.