
Sr-Q Series Pro Flood Surface Mount Pair (Discontinued)
- Mfr # 905113
- Zoro # G4675572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905113
Zoro #
G4675572
UPC #
849774027994
Country of Origin
United States
Description
SR-Q Series PRO Flood LED - Pair - Black. The SR-Q PRO is a sleek low profile lighting option that packs more lighting output than ever before thanks to recent improvements to the advanced LEDs inside. The SR-Q Professional Race Output now emits up to 102% more raw lumens, depending on optic. An excellent choice for any application where space is limited, the SR-Q PRO makes auxiliary lighting professional grade. A single row of LEDs and is available in multiple beam patterns, including Spot, Flood, Driving, Hyperspot, and Diffused. Other recent updates to the SR-Q PRO include updated RIGID branding and blacked out circuit boards for a more refined look. Both surface and flush mount options are available and there are multiple mounting capabilities, such as the Suction Cup Mount and Angled Flush Mounts, just to name a few. The SR-Q PRO is also a perfect back-up light and is available as a Back-Up Light Kit with a 25' harness and a three-position switch for ease of wiring and usage.. Features: Family: SR-Q PRO. Optic: Hybrid-Flood. LED Color: White. Finish Color: Black. Mount Type: Surface. Shipping Dimensions: 6" 8" 6". Product Weight: 1.476lb. Sold As: Pair. 20degrees Flood Pattern. 50,000+ Hr LED Lifespan. Instant On / Off - No Warm Up. RoHS Compliant. Over / Under Voltage Protection. Cast Aluminum Housing. Durable Polycarbonate Lens. Integrated Thermal Management. GORE Pressure Equalizing Vent. Designed, Engineered, & Assembled in the USA Specifications: Watts: 32. Amp Draw: 2.29. LED's: 4. Raw Lumens: 3168. Lux @ 10M: 69.24. Beam Distance: 83.2M. Peak Beam Intensity: 6924 cd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.