Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries SR-Q Series Pro Flood Surface Mount - Single - White 944113

SR-Q Series Pro Flood Surface Mount - Single - White (Discontinued)

  • Mfr # 944113
  • Zoro # G702943428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944113
Zoro #
G702943428
UPC #
849774028182
Country of Origin
United States

Description

The SR-Q PRO is a sleek low profile lighting option that packs more lighting output than ever before thanks to recent improvements to the advanced LEDs inside. The SR-Q PROfessional Race Output now emits up to 102% more raw lumens, depending on optic. An excellent choice for any application where space is limited, the SR-Q PRO makes auxiliary lighting professional grade.

A single row of LEDs and is available in multiple beam patterns, including Spot, Flood, Driving, Hyperspot, and Diffused. Other recent updates to the SR-Q PRO include updated RIGID branding and blacked out circuit boards for a more refined look. Both surface and flush mount options are available and there are multiple mounting capabilities, such as the Suction Cup Mount and Angled Flush Mounts, just to name a few.

Features:

  • Blacked-Out Circuit Board
  • Pressure Equalizing Vent
  • Harness & Switch Included (Exclusions Apply)
  • High-Grade Aluminum Alloy Heatsink
  • IP68 Compliant -Dust / Water Ingress
  • 50,000+ Hour Lifespan
  • 9-36 V DC
  • Patented Technology
  • Impact Resistant Polycarbonate Lens
  • Integrated Thermal Management System

In the Box:

  • Mounting Hardware
  • Stainless Steel, U-Shape Bracket
  • Solid Black Light Cover
  • Harness w/Switch
  • Deutsch Connector

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.