Zoro Homepage

SR-SERIES 30" DUAL FUNCTION SAE AUXILARY HIGH BEAM DRIVING LIGHTS

  • Mfr # 930413

  • Zoro # G3502350


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Light Color
White
Lighting Technology
LED
Includes
(2) 1" and (2) 3" L-shape Brackets, Deutsch Connector, Open Leads, Harness w/Switch
Voltage
9 to 36V DC
Wattage
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930413
Zoro #
G3502350
UPC #
849774030949
Country of Origin
United States

Dimensions

Length
30 in

Details

Light Color
White
Lighting Technology
LED
Includes
(2) 1" and (2) 3" L-shape Brackets, Deutsch Connector, Open Leads, Harness w/Switch
Voltage
9 to 36V DC
Wattage
180 W
Lumens
14148 lm
Features
Integrated Thermal Management System, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
Housing Material
Aluminum Alloy
Beam Angle
53.6 Degrees
Lens Material
Polycarbonate
IP Rating
IP68
Finish
Powder Coated
Item
Driving Light
Amps
12.9 A
Rated Life
50000+ hrs
Temperature Range
-40 to 145°F

Description

SR-SERIES 30" DUAL FUNCTION SAE AUXILARY HIGH BEAM DRIVING LIGHTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.