Zoro Homepage

SR-Series 6in SAE Fog Light - Compliant Pair

  • Mfr # 906703

  • Zoro # G816310222


product price: $549.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906703
Zoro #
G816310222
UPC #
849774025174
Country of Origin
Unknown

Description

SR-Series 6'' SAE Fog Light - Compliant PairRIGID SAE Compliant Fog Lights allow RIGID Industries LED Lights to be used on the road and not just off-road. RIGID created the perfect output spread and height achieved by the new patented Clarilux optic system. The color temperature of the LEDs is a perfect range of pure daylight to penetrate the night as your eyes read the road. The SAE Compliant lights project long-range high-intensity light while drawing very little power and providing up to 50,000 useful hours. The low profile design, advanced engineered heat sink, cast aluminum durability and the highest quality of strength of a polycarbonate lens is the ultimate solution for your street-legal lighting needs in North America.Features:SAE J583 Compliant Street Legal LED Fog LightWhite LED Light''Integrated Thermal Management System''Reverse Polarity Protection9-36 VDC OperationRFI/EMI ProtectionImpact Resistant Polycarbonate LensHigh-Grade Alloy Housing And HeatsinkOver/Under Voltage ProtectionIP68 Rated - Dust/Water IngressPressure Equalizing VentPatented OpticsDurable UV Polyester Powder Coat50,000 Hour LifespanOperating Temp -40 degrees F To +145 degrees FRoHS Compliant Legal For On-Road and Off-Road UseProduct Comes With Black Housing Only:2-1'', 2-3'' Black Powder Coated, L-shape bracketsDeutsch Connector 6''Open Leads, No Connector 20''-30''Harness with SwitchSpecifications:Size: 6''Weight: 1.78lbsOptics: SAEWatts: 21WAmp Draw: 1.5Raw Lumens: 2640Lux 10m: 130Beam Distance 1 Lux: 114Beam Distance .25 Lux: 228Horizontal Beam Angle: 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.