Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Sr-Series Pro 20" Hyperspot/Drive Combo 921314

Sr-Series Pro 20" Hyperspot/Drive Combo (Discontinued)

  • Mfr # 921314
  • Zoro # G6705852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921314
Zoro #
G6705852
UPC #
-
Country of Origin
United States

Description

SR-Series PRO 20" - Hyperspot/Drive Combo LED - Black. The SR-Series PRO LED Light Bars provide a sleek, low profile lighting solution that measures less than 2" tall. Thanks to improved LED technology, the SR-Series PRO now offers more light output than ever before with up to 111% more raw lumens. As the name implies, the SR-Series PRO utilizes a single row of LEDs with your choice of Hybrid or Specter optics in a variety of beam patterns. Ideal for applications where space is limited, the SR-Series PRO is a powerful light source designed to project light at extreme distances while consuming very little power. Available in a wide range of lengths and configurations, these LED light bars can be used on virtually any application, whether it's an off-road vehicle, industrial, agricultural, or marine.RIGID's SR-Series PRO lights utilize extruded aluminum housings and are available with either a black or white durable powder coated finish. Along with improved LEDs for more output, the SR-Series PRO benefits from new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID's lighting products, providing reliable and efficient lighting on demand.. Features: Family: SR- Series. Optic: Specter-Hyperspot / Driving. LED Color: White. Finish Color: Black. Mount Type: Surface. Length: 20". Shipping Dimensions: 6" 23.25" 6". Product Weight: 3.62lb. Sold As: Single. 50,000+ Hr LED Lifespan. Instant On / Off - No Warm Up. RoHS Compliant. Over / Under Voltage Protection. Extruded Aluminum Housing. Durable Polycarbonate Lens. Integrated Thermal Management. GORE Pressure Equalizing Vent. Designed, Engineered, & Assembled in the USA Specifications: Watts: 105. Amp Draw: 8.7. LED's: 26. Raw Lumens: 9750. Lux @ 10M: 1960.0. Beam Distance: 885M. Peak Beam Intensity: 196,000 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.