Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Sr-Series Pro 6" Diffused Lightbar 906513

Sr-Series Pro 6" Diffused Lightbar (Discontinued)

  • Mfr # 906513
  • Zoro # G5064824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906513
Zoro #
G5064824
UPC #
849774029752
Country of Origin
United States

Description

SR-Series PRO 6" Lightbar - Diffused LED - Black Housing. The SR-Series PRO LED Light Bars provide a sleek, low profile lighting solution that measures less than 2" tall. Thanks to improved LED technology, the SR-Series PRO now offers more light output than ever before with up to 111% more raw lumens. As the name implies, the SR-Series PRO utilizes a single row of LEDs with your choice of Hybrid or patented Specter optics in a variety of beam patterns. Ideal for applications where space is limited, the SR-Series PRO is a powerful light source designed to project light at extreme distances while consuming very little power. Available in a wide range of lengths and configurations, these LED light bars can be used on virtually any application, whether it\'s an off-road vehicle, industrial, agricultural, or marine.. The SR-Series PRO lights utilize extruded aluminum housings and are available with either a black or white durable powder coated finish. Along with improved LEDs for more output, the SR-Series PRO benefits from new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID's lighting products, providing reliable and efficient lighting on demand.. Features: Less than 2" Tall. Blacked-Out Circuit Board. Harness & Switch Included (Exclusions Apply) High-Grade Aluminum Alloy Heatsink. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 9-36 V DC. Patented Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System Specifications: Watts: 47. Amp Draw: 3.36. Raw Lumens: 4752. Lux @ 10M: 21.26. Beam Distance @1Lux: 46.10. Beam Distance @.25Lux: 92.20.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.