Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SR-SRS PRO 30" MDNT

  • Mfr # 930214BLK

  • Zoro # G3501160


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
9 to 36V DC
Lumens
18810 lm
Housing Color
Black
Wattage
160 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930214BLK
Zoro #
G3501160
UPC #
849774031526
Country of Origin
United States

Dimensions

Length
30 in

Details

Lighting Technology
LED
Voltage
9 to 36V DC
Lumens
18810 lm
Housing Color
Black
Wattage
160 W
Features
Integrated Thermal Management System, Reverse Polarity Protection, Over/Under Voltage Protection, RFI/EMI Protection
Finish
Powder Coated
Housing Material
Aluminum Alloy
Amps
11.43 A
Temperature Range
-40 to 145°F
Item
Light Bar
Peak Beam Intensity
330,944 cd
Lens Material
Polycarbonate
IP Rating
IP68
Rated Life
50000+ hrs
Beam Angle
18 Degrees

Description

SR-SRS PRO 30" MDNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.