Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SR-SRS PRO 40" CMB

  • Mfr # 941314

  • Zoro # G3503209


product price: $1,604.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Length
40 in
Features
Integrated Thermal Management System, Reverse Polarity Protection, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
Voltage
9 to 36V DC
Lumens
28842 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
941314
Zoro #
G3503209
UPC #
849774031588
Country of Origin
United States

Dimensions

Length
40 in

Details

Lighting Technology
LED
Features
Integrated Thermal Management System, Reverse Polarity Protection, Pressure Equalizing Vent, Over/Under Voltage Protection, RFI/EMI Protection
Voltage
9 to 36V DC
Lumens
28842 lm
Wattage
303 W
Housing Color
Black
IP Rating
IP68
Amps
21.64 A
Housing Material
Aluminum Alloy
Lens Material
Polycarbonate
Finish
Powder Coated
Rated Life
50000+ hrs
Item
Light Bar
Beam Angle
18 Degrees
Temperature Range
-40 to 145°F

Description

SR-SRS PRO 40" CMB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.