Zoro Homepage

SR-SRS PRO 40" MDNT

  • Mfr # 940214BLK

  • Zoro # G3500628


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
9 to 36V DC
Features
Integrated Thermal Management System, Reverse Polarity Protection, Over/Under Voltage Protection, RFI/EMI Protection
Wattage
259 W
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940214BLK
Zoro #
G3500628
UPC #
849774031571
Country of Origin
United States

Dimensions

Length
40 in

Details

Lighting Technology
LED
Voltage
9 to 36V DC
Features
Integrated Thermal Management System, Reverse Polarity Protection, Over/Under Voltage Protection, RFI/EMI Protection
Wattage
259 W
Housing Color
Black
Lumens
25080 lm
Temperature Range
-40 to 145°F
Finish
Powder Coated
Amps
18.5 A
IP Rating
IP68
Item
Light Bar
Beam Angle
18 Degrees
Rated Life
50000+ hrs
Peak Beam Intensity
315,762 cd
Housing Material
Aluminum Alloy
Lens Material
Polycarbonate

Description

SR-SRS PRO 40" MDNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.