
White D Series Pro Diffused Female Light
Mfr # RIG611513
Zoro # G911905811
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Lens Material
Polycarbonate
Features
Over/Under Voltage Protection, RFI/EMI Protection, Reverse Polarity Protection
Mounting
Flush Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIG611513
Zoro #
G911905811
UPC #
849774027307
Country of Origin
China
Dimensions
Length
3 in
Width
3 in
Details
Lens Material
Polycarbonate
Features
Over/Under Voltage Protection, RFI/EMI Protection, Reverse Polarity Protection
Mounting
Flush Mount
Initial Lumens - Emergency Lighting and Exit Signs
3168 lm
Includes
Mounting Hardware, U-Shape Bracket, Vibration Isolators, Deutsch Connector
Standards
SAE J575 Compliant
Finish
Powder Coated
IP Rating
IP68
Housing Material
Aluminum Alloy
Temp. Range
-40 to 145°F
Voltage
9 to 36V DC
Rated Life
50000+ hrs
Watts
30 W
Current Drawn
2.14 A
Beam Angle
82.6 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.