Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Wire Harness F/ 10"-30" Light Bar 40193

Wire Harness F/ 10"-30" Light Bar (Discontinued)

  • Mfr # 40193
  • Zoro # G5065926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40193
Zoro #
G5065926
UPC #
815711012972
Country of Origin
United States

Description

Wire Harness f/10"-30" Light Bar. This 11' wiring harness is designed to connect a single 10"-30" LED light bar to your 12V electrical system. It features battery terminals on one end and a Deutsch connector on the other to connect to the light. It incorporates an inline fuse holder, a 12V relay, and a waterproof switch. This harness is compatible with the following RIGID Industries LED Lights: 10" E-Series, 10" SR-Series, 20" E-Series, 20" SR-Series, 30" E-Series, 30" SR-Series, 40" E-Series, 40" SR-Series.. Features: 16 AWG Wire. Deutsch Connector. Inline Fuse Holder. 12 Volt Relay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.