Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Harness F/ 4"-6" Light Bar

  • Mfr # 40194

  • Zoro # G5067168


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40194
Zoro #
G5067168
UPC #
815711012989
Country of Origin
United States

Description

Wire Harness f/4"-6" Light Bar. This 11' wiring harness is designed to connect a single LED light to your 12V electrical system. It features battery terminals on one end and a Deutsch connector on the other to connect to the light. It incorporates an inline fuse holder, and a waterproof switch. This harness is compatible with the following RIGID Industries LED Lights: Dually (Single), D2 (Single), 4" E-Series, 6" E-Series, 4" SR-Series, 6" SR-Series.. Features: 18 AWG Wire. Deutsch Connector. Inline Fuse Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.