Zoro Homepage

Wire Harness F/ Set Of Dually (Pair)

  • Mfr # 40195

  • Zoro # G6848808


product price: $47.25
/ea

Key Features

Length
14 ft
Features
Battery Terminals, Deutsch Connectors, Inline Fuse Holder, Waterproof Switch
Application
Use with D-Series PRO Pair and SR-Q Series PRO Pair Spot, Flood or Flood Diffused Optics
Max. Capacity
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40195
Zoro #
G6848808
UPC #
815711012996
Country of Origin
United States

Dimensions

Length
14 ft

Details

Features
Battery Terminals, Deutsch Connectors, Inline Fuse Holder, Waterproof Switch
Application
Use with D-Series PRO Pair and SR-Q Series PRO Pair Spot, Flood or Flood Diffused Optics
Max. Capacity
1/8 in
Item
Harness

Description

Wire Harness f/Dually Pair. This 14' wiring harness is designed to connect a pair of Dually LED lights to your 12V electrical system. It features battery terminals on one end and Deutsch connectors on the other to connect to the lights. It incorporates an inline fuse holder, and a waterproof switch. This harness is compatible with the following RIGID Industries LED Lights: Dually (Pair).. Features: 18 AWG Wire. Deutsch Connector. Inline Fuse Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.