Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Wire Harness Hi/Po F/ 40"-50" Light Bar 40190

Wire Harness Hi/Po F/ 40"-50" Light Bar (Discontinued)

  • Mfr # 40190
  • Zoro # G5070083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40190
Zoro #
G5070083
UPC #
815711019926
Country of Origin
United States

Description

Wire Harness - High Power f/40" - 50" Light Bar. This 13' wiring harness is designed to connect a single 40"-50" LED light bar to your 12V electrical system. It features battery terminals on one end and a Deutsch connector on the other to connect to the light. It incorporates an inline fuse holder, a 12V relay, and a waterproof switch. This harness is compatible with the following RIGID Industries LED Lights: 50" E-Series, 50" SR-Series.. Features: 14 AWG Wire. Deutsch Connector. Inline Fuse Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.