Zoro Homepage

XL Radiance + Light Pod - RGBW - Pair

  • Mfr # 322053

  • Zoro # G912300011


product price: $520.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322053
Zoro #
G912300011
UPC #
849774034114
Country of Origin
Unknown

Description

XL Radiance + Light Pod - RGBW - Pair The stylish versatility of the RIGID Radiance lighting family just got better. Now introducing Radiance+ RBGW Pod Lights. Similar in design to RIGID's popular D-XL PRO, the Radiance+ RGBW Pod provides the user with the ability to toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Radiance+ RBGW takes customization to the next level. Own the night in style with Radiance+ RBGW lighting. Features: 8 backlighting options red, green, blue, light blue, purple, amber, white, or demo mode Fits all D-XL Series light covers and mounts Black exposed printed circuit board 10-year warranty 9-15 V DC Black powder coat finish Pressure equalizing vent IP68 compliant - dust and water ingress High-grade aluminum alloy housing and heat sink Over/under voltage protection high-impact polycarbonate lens Mounting brackets are included RFI/EMI protection Rohs compliant Off-road use only Product Comes with: Two XL Radiance+ RGBW light pods Harness Mounting brackets Media pack Specifications: Size inch: 4in Weight Lbs: 2.30 Optics: Spot drive Watts: 49 Amp Draw: 3.5 Raw Lumens: 2992 Lux at 10m: 500 Beam Distance at 1Lux: 225 Beam Distance at .25 Lux: 450 Peak Beam Intensity cd: 45000 Horizontal Beam Angle: 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.