20 oz Snowbird Vacuum Insulated Food Jar 1 pk

  • Mfr # 8.5005E+11

  • Zoro # G122589688


product price:  $32.99
/ea

Key Features

Outside Height
7 in
Features
Freezer Safe, BPA Free
Outside Width
4 in
Outside Length
4 in
Capacity
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8.5005E+11
Zoro #
G122589688
UPC #
850050000000
Country of Origin
United States

Dimensions

Outside Height
7 in
Outside Width
4 in
Outside Length
4 in

Details

Features
Freezer Safe, BPA Free
Item
Vacuum Insulated Food Jar
Capacity
20 oz
Material
Stainless Steel
Color
Snowbird
Includes
(1) 12oz Insert and (1) Silicone base, Lid
Shape
Round

Description

This sleek food jar holds 20oz with a leakproof screw-on lid, and convenient handle for carry. Pod comes with one 12oz insert included for optional use. It features double wall stainless steel, is vacuum insulated to keep food hot / cold for hours and is topped with a leakproof, screw-on lid.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.