Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rikon Power Tools Rikon Power Tools 50-144 1 in. x 42 in. Belt Disc Sander; 8 in. 50-144

Rikon Power Tools 50-144 1 in. x 42 in. Belt Disc Sander; 8 in. (Discontinued)

  • Mfr # 50-144
  • Zoro # G004023880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-144
Zoro #
G004023880
UPC #
814463012025
Country of Origin
China

Description

1 in. x 42 in. Belt 8 in. Disc Sander is a more powerful combination machine for larger surfacing projects. Its scaled up design with cast iron frame and tables are made for heavier duty work. Large handles make adjusting table angles easy.

Features
  • Powerful 1/3 HP Motor
  • Dual Cast Iron Tables with Miter Slots tilts from 0 to 45 degrees
  • Solid Steel Base with cast iron frame
Specifications
  • Size: 8"
  • Dimensions: 15.5" H x 13.25" W x 20.25" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.