Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rikon Power Tools Rikon Power Tools 50-300 Oscillating Spindle Sander 50-300

Rikon Power Tools 50-300 Oscillating Spindle Sander (Discontinued)

  • Mfr # 50-300
  • Zoro # G404023909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-300
Zoro #
G404023909
UPC #
814463012834
Country of Origin
China

Description

Oscillating Spindle Sander #50-300 is a specialized sander for the fast and accurate sanding of curved board edges. Abrasive sleeves mounted on the machine's spindles oscillate up-and-down 15/16", 29 time per minute while the spindle spins, providing more efficient abrasive cutting action.

Features
  • 1/2 HP Motor
  • Multiple Inserts Included
  • Multiple Spindles Included
  • Table Tilt 0-45° Forward
  • Dual Tool Holders
  • 2 Dust Ports
Specifications
  • Horsepowe: 1/2 HP
  • Amps: 3.4
  • Volts: 110V, 60 Hz
  • Speed (No Load): 1,700 RPM
  • Table Size: 14-3/4" x 14-3/4"
  • Table Tilt: 0° to 45° Forward
  • Spindle Length: 4-1/2"
  • Max. Spindle Dia. Allowed: 3"
  • Spindle Oscillation: 15/16"
  • Oscillations Per Minute: 29
  • Dust Outlet: 2" O.D. or 1-3/4" I.D
  • Sound Power Level: < 76 dB
  • Height: 23-1/2"
  • Width: 17-1/4"
  • Depth: 14-3/4"
  • Base Size: 11-13/16" x 11"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.