Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rikon Power Tools Rikon Power Tools 70-918 8 in. Tool Rest Holder with 1 in. Post 70-918

Rikon Power Tools 70-918 8 in. Tool Rest Holder with 1 in. Post (Discontinued)

  • Mfr # 70-918
  • Zoro # G404174489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-918
Zoro #
G404174489
UPC #
814463012117
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Designed to fit the 70-220VSR
  • Solid cast iron
Specifications
  • Size: 8 in.
  • Post Size: 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.