Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rikon Power Tools Rikon Power Tools 70-926 6 in. Post Tool Rest - 0.62 in. 70-926

Rikon Power Tools 70-926 6 in. Post Tool Rest - 0.62 in. (Discontinued)

  • Mfr # 70-926
  • Zoro # G504174570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-926
Zoro #
G504174570
UPC #
856489000723
Country of Origin
China

Description

6-Inch Tool Rest w/ 5/8-Inch Post for 70-050, 70-050VS and 70-100 - 70-926.

Features
  • Designed to fit the 70-050, 70-050VS and 70-100 lathes
  • Polished rest edge
  • Solid cast iron
Specifications
  • Finish: Black painted
  • Size: 6 in.
  • Post: 0.62 in.
  • Dimensions: 12 x 8 x 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.