BLACK PAN-TILT INDOOR CAM
Mfr # B0CG2WNRHF
Zoro # G815798755
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Package Contents
Pan-Tilt Indoor Cam; Privacy Cover (attached to camera); USB-A to USB-C Charge Cable (10 ft); 10W USB-A Power Adapter; Mounting Plate; Wall Mounting Bracket; Install Hardware; Setup Guide; Warranty and Safety Document; Security Sticker
Connectivity Technology
Wireless
Tilt
169°
Virtual Assistant Supported
Alexa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0CG2WNRHF
Zoro #
G815798755
UPC #
840268935733
Country of Origin
China
Details
Item
Pan-Tilt Indoor Cam
Color
Black
Package Contents
Pan-Tilt Indoor Cam; Privacy Cover (attached to camera); USB-A to USB-C Charge Cable (10 ft); 10W USB-A Power Adapter; Mounting Plate; Wall Mounting Bracket; Install Hardware; Setup Guide; Warranty and Safety Document; Security Sticker
Connectivity Technology
Wireless
Tilt
169°
Virtual Assistant Supported
Alexa
Minimum Operating Temperature
-4°F
Maximum Operating Temperature
113°F
Night Vision
Yes
Mount Type
Ceiling Mount
Features
Built-in Siren
Night Vision Type
Color
Recording Formats
Full HD
Power Source Type
USB
Wireless Technology
Wi-Fi
Maximum Video Resolution
1920 x 1080
Indoor/Outdoor
Indoor
HD Recording
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.