BLUSH PAN-TILT INDOOR CAM
Mfr # B0CRM2S8QC
Zoro # G815699953
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Color
Blush
Connectivity Technology
Wireless
Night Vision Type
Color
Features
Built-in Siren
Audio Support
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0CRM2S8QC
Zoro #
G815699953
UPC #
840414682016
Country of Origin
China
Details
Item
Pan-Tilt Indoor Cam
Color
Blush
Connectivity Technology
Wireless
Night Vision Type
Color
Features
Built-in Siren
Audio Support
Yes
Wireless Technology
Wi-Fi
Remote Management
Yes
Maximum Operating Temperature
113°F
Night Vision
Yes
Indoor/Outdoor
Indoor
HD Recording
Yes
Minimum Operating Temperature
-4°F
Maximum Video Resolution
1920 x 1080
Mount Type
Surface Mount
Power Source Type
Plug-in
Tilt
169°
Package Contents
Pan-Tilt Indoor Cam; Privacy Cover (attached to camera); USB-A to USB-C Charge Cable (10 ft); 10W USB-A Power Adapter; Mounting Plate; Wall Mounting Bracket; Install Hardware; Setup Guide; Warranty and Safety Document; Security Sticker.
Recording Formats
Full HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.