
FLOODLIGHT CAM WIRED PLUS - BLACK
Mfr # B08F6DWKQP
Zoro # G715500229
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Height
8.3 in
Color
Black
Width
11 in
Night Vision Type
Color
Remote Management
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B08F6DWKQP
Zoro #
G715500229
UPC #
840080543499
Country of Origin
Viet Nam
Dimensions
Height
8.3 in
Width
11 in
Depth
7 in
Details
Item
Network Camera
Color
Black
Night Vision Type
Color
Remote Management
Yes
Night Vision
Yes
Maximum Operating Temperature
120°F
Minimum Operating Temperature
-5°F
Durability
Weather Resistant
Connectivity Technology
Wireless
Mounting
Ceiling Mount, Bracket Mount, Wall Mount
Features
Motion Detection
Input Voltage
240V AC, 110V AC
Color Supported
Color
Maximum Video Resolution
1920 x 1080
Recording Formats
Full HD
Number of IR LEDs
2
Virtual Assistant Supported
Alexa
Field of View
140° (H), 80° (V)
Indoor/Outdoor
Outdoor
HD Recording
Yes
Power Source Type
AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.