
FLOODLIGHT CAM WIRED PLUS - WHITE
Mfr # B08F6GPQQ7
Zoro # G415500192
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Height
11.8 in
Color
White
Width
9.7 in
Length
7 in
Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B08F6GPQQ7
Zoro #
G415500192
UPC #
840080598574
Country of Origin
Viet Nam
Dimensions
Height
11.8 in
Width
9.7 in
Length
7 in
Details
Item
Network Camera
Color
White
Connectivity Technology
Wireless
Night Vision
Yes
Durability
Weather Resistant
Indoor/Outdoor
Outdoor
Remote Management
Yes
Field of View
140° (H), 80° (V)
Power Source Type
AC
Input Voltage
110V AC, 240V AC
Night Vision Type
Color
Virtual Assistant Supported
Alexa
Color Supported
Color
Features
Motion Detection, Built-in Siren
Minimum Operating Temperature
-4°F
HD Recording
Yes
Maximum Operating Temperature
122°F
Maximum Video Resolution
1920 x 1080
Recording Formats
Full HD
Effective Camera Resolution
2 MP
Mounting
Bracket Mount, Wall Mount, Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.