Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ring Floodlight Camera, White, 100 to 240VAC B08FCWRXQR

Floodlight Camera, White, 100 to 240VAC (Discontinued)

  • Mfr # B08FCWRXQR
  • Zoro # G905905261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08FCWRXQR
Zoro #
G905905261
UPC #
840080569826
Country of Origin
Multiple

Details

Item
Floodlight Camera
Indoor / Outdoor
Outdoor
Camera Body Color
White
Features
(2) 3000 Degrees Kelvin with 2000 Lumen Floodlight, 3D Motion Detection with Bird's Eye View 270 Degrees , 30-foot Customizable Motion Zones, Adjustable Mount, Remote-Activated 110dB Siren (Level Measured at 4 inch/10cm Distance), Two-Way Talk with Audio Plus and Advanced Noise Cancellation
Camera Resolution
1080p HD
Camera Voltage
100 to 240 VAC
HD Resolution
1080p
Voltage
120V AC
Operating Temp. Range
-5 Degrees to 118 Degrees F
Network Interface
802.11 b/ac/g/n
Indoor/Outdoor Usage
Outdoor
Frequency
5.0 GHz; 2.4 GHz
For Use With
Ring App
Product Type
Floodlight Security Camera
Wireless Frequency
2.4 GHz; 5 GHz
Input Type
No Inputs Included
Resolution
1080p
Output Type
No Outputs Included
Maximum Viewing Angle
140 Degrees
Minimum Operating Temperature
-5 Degrees F
Body Color
White
Pixels
1920 x 1080
Maximum Operating Temperature
118 Degrees F
Minimum Viewing Angle
140 Degrees
Operating Voltage
120V AC

Description

Floodlight Camera, Product Type Floodlight Security Camera, Maximum Focal Length Not Applicable, Camera Design Not Applicable, Network Interface 802.11 b/ac/g/n, Indoor/Outdoor Usage Outdoor, Resolution 1080p, Pixels 1920 x 1080, Maximum Viewing Angle 140 Degrees , Image Sensor Not Applicable, Minimum Viewing Angle 140 Degrees , Minimum Focal Length Not Applicable, Body Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.