Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ring Motion Detector 4SP1S7-0EN0

Motion Detector (Discontinued)

  • Mfr # 4SP1S7-0EN0
  • Zoro # G800460049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SP1S7-0EN0
Zoro #
G800460049
UPC #
842861101546
Country of Origin
China

Dimensions

Height (In.)
3-1/2 in
Width (In.)
2.4 in
Depth (In.)
1.8

Details

Item
Motion Sensor Wireless
Input Power
Battery
Color - Motion Sensing and Dimming
White
Mounting
Wall Mount, Corner Mount
For Use With
Indoor
Coverage Angle - Motion Sensor
250 ft

Description

The Ring Alarm expands your Ring Alarm Kit and adds an extra layer of security to your home. When your Ring Alarm system is armed, the sends instant alerts to your phone and tablet whenever motion is detected at home. The is a simple addition to your Ring Alarm Kit that installs in minutes. Simply place your in a corner of any room in your home, connect it to your Ring Alarm Base Station, and you’re all set up! Requires the Ring Alarm Base Station. Get alerts on your phone and tablet when motion is detected at home. Monitor your home from any iOS or Android device. Easy installation with no tools required. Mounts to room corners or flat walls. 3V lithium battery included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.