Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ring Smart Lighting Floodlight, Battery Powered, Black B07KXBX39M

Smart Lighting Floodlight, Battery Powered, Black (Discontinued)

  • Mfr # B07KXBX39M
  • Zoro # G001248330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07KXBX39M
Zoro #
G001248330
UPC #
842861105230
Country of Origin
China

Details

Item
Floodlight
Features
Adjustable Angle, Wireless LAN, Adjustable Brightness, Smart Connect, Motion Detector, Motion-activated, Weather Resistant, Auto Shut-off; Battery-powered Floodlight that shines light above driveways, sideyards and high-traffic areas when motion is detected. Connect Floodlight Battery to the Ring Bridge to enable smart controls in the Ring App and sync with other Ring Smart Lights, Ring doorbells and cameras, and select Alexa-enabled devices.
Bulb Type
LED
Application
Driveway, Sidewalk
Bulb Power Source
Battery
Light Output
600 lm
Color
Black

Description

Shine 600 lumens of brightness on your driveway, sideyard and high-traffic areas with a battery-powered and adjustable Floodlight. Connect it to the Ring Bridge (sold separately) to unlock smart controls and custom combinations in the Ring App. The Ring Bridge groups together Ring Smart Lights and connects them to Ring doorbells and cameras. If one Ring Bridge-enabled device detects motion, it can turn on lights, activate cameras and more. You can also use the Ring Bridge to link your Ring Smart Lights to select Alexa-enabled devices to turn on lights and adjust settings at the sound of your voice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.