
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SM1S8-BEN0
Zoro #
G200460038
UPC #
842861105278
Country of Origin
China
Dimensions
Fixture Height
2.4"
Fixture Width
2.8"
Depth
2.3 in
Details
Standards
IP66 Rating
Item
Motion Sensor
Special Features
Weather Resistant
Power Source
Battery
Maximum Viewing Angle
120 Degrees
Maximum Motion Sensing Distance
15 ft
Connectivity Technology
Wireless
Description
Extend the range of your Ring of Security with a battery-powered Motion Sensor. Connect the Motion Sensor to your Ring lights, doorbells and cameras via the Ring Bridge (sold separately) to activate connected devices whenever motion is detected. The Ring Bridge also unlocks smart controls in the Ring App, so you can receive motion-activated notifications and adjust settings right from your phone or tablet. Install Ring Motion Sensors outside near entryways and connect them to your Ring devices and the Ring App via the Ring Bridge. When your Motion Sensors detect motion, it can activate connected lights, doorbells, cameras and more. Connects to Ring lights, doorbells and cameras via the Ring Bridge (sold separately) to activate connected devices when motion is detected. Sends motion-activated notifications to your phone and tablet when connected to the Ring Bridge. Let’s you adjust motion sensitivity with the Ring App when connected to the Ring Bridge. Use the included toolkit to install Motion Sensors near entryways so you always know when someone steps on your property.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.