Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8ASPS7-WEN0
Zoro #
G6593793
UPC #
842861101140
Country of Origin
China
Dimensions
Width
5.5"
Depth
7.8"
Height
0.5"
Details
Item
Solar Panel
Output Voltage
6 V DC
For Use With
Ring Spotlight Cameras
Includes
Adjustable Mounting Bracket, Drill Bit, Installation Screws and Anchors, Screwdriver, USB Cable
Description
Solar Panel, For Use With Ring Spotlight Cameras, Includes Adjustable Mounting Bracket, Drill Bit, Installation Screws and Anchors, Screwdriver, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.