
SPOTLIGHT CAM PLUS PLUG-IN WHITE
Mfr # B09J1TB7TB
Zoro # G615488207
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Color
White
Color Supported
Color
Power Source Type
Battery, USB
Mounting
Vertical Mount, Surface Mount
Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B09J1TB7TB
Zoro #
G615488207
UPC #
840268969479
Country of Origin
China
Details
Item
Network Camera
Color
White
Color Supported
Color
Power Source Type
Battery, USB
Mounting
Vertical Mount, Surface Mount
Connectivity Technology
Wireless
Virtual Assistant Supported
Alexa
Includes
Spotlight Cam Plus (Plug-In), Camera Mount, Installation Hardware, USB-C Power Adapter, Setup Guide, Security Sticker, Warranty and Safety Document
HD Recording
Yes
Wireless Technology
Wi-Fi
Indoor/Outdoor
Outdoor
Durability
Weather Resistant
Field of View
140° (H)
Maximum Video Resolution
1920 x 1080
Night Vision
Yes
Maximum Operating Temperature
119.3°F
Features
Built-in Siren, Motion Detection
Recording Formats
Full HD
Minimum Operating Temperature
-4.9°F
Description
RING SPOTLIGHT CAM PLUS PLUG-IN WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.