Zoro Homepage
This item is Discontinued.
Ring Stick Up Cam Battery - White 8SC1S9-WEN0

Stick Up Cam Battery - White (Discontinued)

  • Mfr # 8SC1S9-WEN0
  • Zoro # G300460051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SC1S9-WEN0
Zoro #
G300460051
UPC #
842861107791
Country of Origin
China

Dimensions

Height
3.82 in
Width
2.36 in
Length
2.36 in

Details

Color
White
Includes
Stick Up Cam, Battery Quick-Release Battery Pack, USB Charging Cable, Screws and Wall Anchors, User Manual, Secuirty Sticker
Weight
6.9 oz

Description

Add security inside or out with a versatile camera that goes almost anywhere. Ring Stick Up Cam Battery is an indoor/outdoor camera that sends notifications to your phone and tablet whenever motion is detected. Answer the notification, and you can see, hear and speak to people on camera from anywhere. Place it on a flat surface so you can move it when you need to. Or mount it to a wall for more permanent placement. With Ring Stick Up Cam Battery, you’ll always be connected to home so you can see what’s happening at anytime. Watch over your home in 1080p HD video and check in at anytime with Live View. Hear and speak to people on camera from your phone or tablet. Customize your motion sensors to focus on important areas at home. Get real-time notifications whenever motion is detected. Place it indoors or out, on flat surfaces or mount it to a wall. Easily charge your Stick Up Cam with its removable battery pack. Set everything up in minutes with the included installation kit.


  • •Watch over your home in 1080p HD video and check in at anytime with Live View.
  • •Hear and speak to people on camera from your phone or tablet.
  • •Customize your motion sensors to focus on important areas at home.
  • •Get real-time notifications whenever motion is detected.
  • •Place it indoors or out, on flat surfaces or mount it to a wall.
  • •Easily charge your Stick Up Cam with its removable battery pack.
  • •Set everything up in minutes with the included installation kit.
  • •Includes privacy features, such as customizable privacy zones and audio privacy, to focus only on what's relevant to you.
  • •Save and share video and photos with an optional Ring Protect Plan (subscription sold separately).
  • •Works With Alexa so you can hear audio announcements when motion is detected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.