
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5AT1S9-BNE0
Zoro #
G600463066
UPC #
842861105810
Country of Origin
China
Dimensions
Width
7.8 in
Height
6 in
Depth (In.)
2.8
Details
Item
Smart Lighting Transformer
For Use With
Ring Bridge
Color
Black
Input Power
200 VA
Features
Smart Lighting Transformer, Mounting Hardware, User Manual, Security Sticker.
Description
Smarten up your existing landscape lights at home with the Ring . Connect your low-voltage lights to the Ring and Ring Bridge (sold separately) to enable smart controls so you can receive motion-activated notifications and turn on lights with the Ring App. You can also use the Ring and Bridge to connect landscape lights to Alexa-enabled devices, so you can turn on lights and adjust settings at the sound of your voice. Requires one Ring Bridge (sold separately) to connect non-Ring landscape lights to the Ring App. Enables smart controls for existing low-voltage lights at home to let you receive motion-activated notifications and turn on lights with the Ring App. Installs in minutes outdoors with the included toolkit and plugs into standard power outlets. Compatible with any light fixture that requires 12V through 15V. Connects to Ring doorbells and cameras with the Ring Bridge to activate video streaming when motion is detected. Works with Alexa-enabled devices when connected to the Ring Bridge to control lights with your voice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.